Menu Search
General Purpose Gloves Cut Resistant Gloves, Large, White Shell, Gray Coating, Abrasion, Tear, Puncture Resistant, Lined
PROTECTIVE INDUSTRIAL PRODUCTS #16D622/L

Cut Resistant Gloves, Large, White Shell, Gray Coating, Abrasion, Tear, Puncture Resistant, Lined

SKU # 61631416870
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: ANSI Level 2
Size: Large
Color: White Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga PolyKor Blended
Glove Style: Abrasion
Back: 13 ga PolyKor Blended

Multi-Purpose Gloves: Type - ANSI Level 2; Glove Style - Abrasion, Tear, Puncture Resistant; Palm - 13 ga PolyKor Blended, Polyurethane Coated, Smooth Grip; Back - 13 ga PolyKor Blended; Cuff - Seamless Knit Wrist; Color - White Shell, Gray Coating; Lining - Lined; Size - Large; Additional Information - Dimension: 9.60 in. L x 4.00 in. W

Additional Info: Dimension: 9.60 in. L x 4.00 in. W