Menu Search
General Purpose Gloves Cut Resistant Gloves, Large, White Shell, Blue Coating, Seamless Knit Wrist Cuff, Lined

PROTECTIVE INDUSTRIAL PRODUCTS #19-D313/L

Cut Resistant Gloves, Large, White Shell, Blue Coating, Seamless Knit Wrist Cuff, Lined

SKU #61631416738
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: ANSI Level 4
Size: Large
Color: White Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Dyneema Diamond
Glove Style: Medium Weight
Back: 13 ga Dyneema

Multi-Purpose Gloves: Type - ANSI Level 4; Glove Style - Medium Weight, Abrasion, Tear, Puncture Resistant; Palm - 13 ga Dyneema Diamond, Latex Coated Crinkle Grip; Back - 13 ga Dyneema ; Cuff - Seamless Knit Wrist; Color - White Shell, Blue Coating; Lining - Lined; Size - Large; Additional Information - Dimension: 9.80 in. L x 4.30 in. W

Additional Info: Dimension: 9.80 in. L x 4.30 in. W