PROTECTIVE INDUSTRIAL PRODUCTS #22-760TAC/L

Cut Resistant Gloves, Large, White/Orange, ANSI Level 5, Knit Wrist Cuff

SKU: 61631409868
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cut Resistant Gloves
Size: Large
Color: White/Orange
Cuff Type: Knit Wrist
Palm Type: Dyneema/Stainless Steel/Synthetics
Glove Style: ANSI Level 5
Back: Dyneema/Stainless Steel/Synthetics
Manufacturer Series: PIP
Description
Gloves are constructed of Dyneema stainless steel yarn and other synthetic fibers. The yarns constructed of flexible steel core strands offer exceptional cut and slash resistance. The 10-gauge seamless knit construction provides added comfort and dexterity. Antimicrobial fibers inhibit the growth of microorganisms such as bacteria and mold. Choose styles with Color-Coded bands to help prevent cross contamination. Gloves offer ANSI level 3 cut resistance.