Cut Resistant Gloves, Large, White, Medium Weight, Seamless Knit Wrist, Yellow Hem Cuff

SKU: 61631405918
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: ANSI Level 2
Size: Large
Color: White
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 7 ga Spun Dyneema
Glove Style: Medium Weight
Back: 7 ga Spun Dyneema
Multi-Purpose Gloves: Type - ANSI Level 2; Glove Style - Medium Weight; Palm - 7 ga Spun Dyneema; Back - 7 ga Spun Dyneema; Cuff - Seamless Knit Wrist, Yellow Hem; Color - White; Lining - Lined; Size - Large; Additional Information - Dimension: 10.25 in. L x 4.50 in. W
Additional Info: Dimension: 10.25 in. L x 4.50 in. W