Cut Resistant Gloves, Large, Salt and Pepper Shell, Black Coating, Abrasion, Tear, Puncture Resistant

SKU: 61631413102
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: ANSI Level 3
Size: Large
Color: Salt and Pepper Shell
Lining: Acrylic
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga PolyKor Blended
Glove Style: Abrasion
Back: 13 ga PolyKor Blended
Multi-Purpose Gloves: Type - ANSI Level 3; Glove Style - Abrasion, Tear, Puncture Resistant; Palm - 13 ga PolyKor Blended, Latex Coated MicroSurface Grip; Back - 13 ga PolyKor Blended; Cuff - Seamless Knit Wrist; Color - Salt and Pepper Shell, Black Coating; Lining - Acrylic; Size - Large; Additional Information - Dimension: 10.40 in. L x 3.90 in. W
Additional Info: Dimension: 10.40 in. L x 3.90 in. W