Menu Search
General Purpose Gloves Cut Resistant Gloves, Large, Salt and Pepper Shell, Black Coating, Abrasion, Tear, Puncture Resistant

PROTECTIVE INDUSTRIAL PRODUCTS #16-350/L

Cut Resistant Gloves, Large, Salt and Pepper Shell, Black Coating, Abrasion, Tear, Puncture Resistant

SKU #61631413078
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: ANSI Level 3
Size: Large
Color: Salt and Pepper Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga PolyKor Blended
Glove Style: Abrasion
Back: 13 ga PolyKor Blended

Multi-Purpose Gloves: Type - ANSI Level 3; Glove Style - Abrasion, Tear, Puncture Resistant; Palm - 13 ga PolyKor Blended, Nitrile Coated MicroSurface Grip; Back - 13 ga PolyKor Blended; Cuff - Seamless Knit Wrist; Color - Salt and Pepper Shell, Black Coating; Lining - Lined; Size - Large; Additional Information - Dimension: 10.40 in. L x 3.90 in. W

Additional Info: Dimension: 10.40 in. L x 3.90 in. W