Menu Search
General Purpose Gloves Critical Environment Gloves, Small, White, Light Weight, Seamless Knit Wrist Cuff
PROTECTIVE INDUSTRIAL PRODUCTS #40630S

Critical Environment Gloves, Small, White, Light Weight, Seamless Knit Wrist Cuff

SKU # 61631401841
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Critical Environment Gloves
Size: Small
Color: White
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Nylon/Silver Fiber Yarns
Glove Style: Light Weight
Back: 13 ga Nylon/Silver Fiber Yarns

Multi-Purpose Gloves: Type - Critical Environment Gloves; Glove Style - Light Weight; Palm - 13 ga Nylon/Silver Fiber Yarns; Back - 13 ga Nylon/Silver Fiber Yarns; Cuff - Seamless Knit Wrist; Color - White; Size - Small; Additional Information - Coating Material: Uncoated, Pre-Shrunk

Additional Info: Coating Material: Uncoated, Pre-Shrunk