PROTECTIVE INDUSTRIAL PRODUCTS #406415S

Critical Environment Gloves, Small, White/Brown, Seamless Knit Wrist Cuff

SKU: 61631400110
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Critical Environment Gloves
Size: Small
Color: White/Brown
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Nylon/Carbon Fiber
Back: 13 ga Nylon/Carbon Fiber
Description
Multi-Purpose Gloves: Type - Critical Environment Gloves; Palm - 13 ga Nylon/Carbon Fiber, Smooth Grip Polyurethane Coated ; Back - 13 ga Nylon/Carbon Fiber; Cuff - Seamless Knit Wrist; Color - White/Brown; Size - Small; Additional Information - Dimension: 8.70 in. L x 3.40 in. W
Additional Info: Dimension: 8.70 in. L x 3.40 in. W