Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #40630L

Critical Environment Gloves, Large, White, Light Weight, Seamless Knit Wrist Cuff

SKU # 61631401843
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Critical Environment Gloves
Size: Large
Color: White
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Nylon/Silver Fiber Yarns
Glove Style: Light Weight
Back: 13 ga Nylon/Silver Fiber Yarns

Additional Info: Coating Material: Uncoated, Pre-Shrunk