PROTECTIVE INDUSTRIAL PRODUCTS #406411L

Critical Environment Gloves, Large, White/Gray Dots, Seamless Knit Wrist Cuff

SKU: 61631400107
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Critical Environment Gloves
Size: Large
Color: White/Gray Dots
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Nylon/Carbon Fiber Yarns
Back: 13 ga Nylon/Carbon Fiber Yarns
Description
Multi-Purpose Gloves: Type - Critical Environment Gloves; Palm - 13 ga Nylon/Carbon Fiber Yarns, PVC Dot Grip; Back - 13 ga Nylon/Carbon Fiber Yarns; Cuff - Seamless Knit Wrist; Color - White/Gray Dots; Size - Large; Additional Information - Dimension: 8.70 in. L x 3.80 in. W
Additional Info: Dimension: 8.70 in. L x 3.80 in. W