Menu Search
General Purpose Gloves Critical Environment Gloves, Large, White/Brown, Seamless Knit Wrist Cuff
PROTECTIVE INDUSTRIAL PRODUCTS #406415L

Critical Environment Gloves, Large, White/Brown, Seamless Knit Wrist Cuff

SKU # 61631400109
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Critical Environment Gloves
Size: Large
Color: White/Brown
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Nylon/Carbon Fiber
Back: 13 ga Nylon/Carbon Fiber

Multi-Purpose Gloves: Type - Critical Environment Gloves; Palm - 13 ga Nylon/Carbon Fiber, Smooth Grip Polyurethane Coated ; Back - 13 ga Nylon/Carbon Fiber; Cuff - Seamless Knit Wrist; Color - White/Brown; Size - Large; Additional Information - Dimension: 9.70 in. L x 3.70 in. W

Additional Info: Dimension: 9.70 in. L x 3.70 in. W