Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #55AG317XS

Chemical Resistant Gloves, X-Small, Hi-Vis Yellow Shell, Black Coating, Seamless Knit Wrist Cuff

SKU: 61631405462
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical Resistant Gloves
Size: X-Small
Color: Hi-Vis Yellow Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Polyester
Glove Style: Unsupport
Back: 13 ga Polyester
Description
Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Unsupport, Abrasion, Cut, Tear, Puncture Resistant; Palm - 13 ga Polyester, Latex Coated, MicroSurface Grip ; Back - 13 ga Polyester; Cuff - Seamless Knit Wrist; Color - Hi-Vis Yellow Shell, Black Coating; Lining - Lined; Size - X-Small