Menu Search
General Purpose Gloves Chemical Resistant Gloves, X-Small, Green, Support, Ultra Light Weight, Abrasion, Cut Resistant

PROTECTIVE INDUSTRIAL PRODUCTS #563775XS

Chemical Resistant Gloves, X-Small, Green, Support, Ultra Light Weight, Abrasion, Cut Resistant

SKU #61631403433
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Chemical Resistant Gloves
Size: X-Small
Color: Green
Lining: Cotton Interlock
Cuff Type: Knit Wrist
Palm Type: Nitrile
Glove Style: Support
Back: Nitrile

Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Support, Ultra Light Weight, Abrasion, Cut Resistant; Palm - Nitrile, Textured Grip; Back - Nitrile; Cuff - Knit Wrist; Color - Green; Lining - Cotton Interlock; Size - X-Small; Additional Information - Dimension: 9.10 in. L x 3.70 in. W

Additional Info: Dimension: 9.10 in. L x 3.70 in. W