PROTECTIVE INDUSTRIAL PRODUCTS #592515XL

Chemical Resistant Gloves, X-Large, Yellow, Liquid Resistant, Pinked, Straight Cuff

SKU: 61631400475
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical Resistant Gloves
Size: X-Large
Color: Yellow
Lining: Interlock
Cuff Type: Pinked
Palm Type: Cotton
Glove Style: Liquid Resistant
Back: Cotton
Manufacturer Series: Economy Grade
Description
Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Liquid Resistant; Palm - Cotton, Textured Vinyl Coated; Back - Cotton; Cuff - Pinked, Straight; Color - Yellow; Lining - Interlock; Size - X-Large; Additional Information - Dimension: 9.80 in. L x 4.90 in. W; Manufacturer Series - Economy Grade
Additional Info: Dimension: 9.80 in. L x 4.90 in. W