PROTECTIVE INDUSTRIAL PRODUCTS #588650XL

Chemical Resistant Gloves, X-Large, Orange, Pinked Cuff, Seamless Interlock Lining

SKU: 61631400675
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical Resistant Gloves
Size: X-Large
Color: Orange
Lining: Seamless Interlock
Cuff Type: Pinked
Palm Type: Rough Coated 80 Percent PVC
Glove Style: Support
Back: Rough Coated 80 Percent PVC
Description
Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Support, Abrasion, Cold, Cut, Liquid, Tear, Puncture Resistant; Palm - Rough Coated 80 Percent PVC, 20 Percent Cotton; Back - Rough Coated 80 Percent PVC, 20 Percent Cotton; Cuff - Pinked; Color - Orange; Lining - Seamless Interlock; Size - X-Large; Additional Information - Dimension: 10.00 in. L x 4.90 in. W
Additional Info: Dimension: 10.00 in. L x 4.90 in. W