Menu Search
General Purpose Gloves Chemical Resistant Gloves, X-Large, Green Coating, Support, Abrasion, Cut, Tear, Puncture Resistant

PROTECTIVE INDUSTRIAL PRODUCTS #56AG567XL

Chemical Resistant Gloves, X-Large, Green Coating, Support, Abrasion, Cut, Tear, Puncture Resistant

SKU #61631401429
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Chemical Resistant Gloves
Size: X-Large
Color: Green Coating
Lining: Cotton
Cuff Type: Straight PVC Sleeve
Palm Type: Nitrile Coated
Glove Style: Support
Back: Nitrile Coated

Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Support, Abrasion, Cut, Tear, Puncture Resistant; Palm - Nitrile Coated, MicroFinish Grip ; Back - Nitrile Coated; Cuff - Straight PVC Sleeve; Color - Green Coating; Lining - Cotton; Size - X-Large; Additional Information - Dimension: 25.00 in. L x 4.90 in. W

Additional Info: Dimension: 25.00 in. L x 4.90 in. W