PROTECTIVE INDUSTRIAL PRODUCTS #563152XL

Chemical Resistant Gloves, X-Large, Blue, Support, Standard Weight, Grease, Oil Resistant

SKU: 61631400612
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical Resistant Gloves
Size: X-Large
Color: Blue
Lining: Cotton Jersey
Cuff Type: Knit Wrist
Palm Type: Nitrile
Glove Style: Support
Back: Nitrile
Description
Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Support, Standard Weight, Grease, Oil Resistant; Palm - Nitrile, Smooth Textured ; Back - Nitrile; Cuff - Knit Wrist; Color - Blue; Lining - Cotton Jersey; Size - X-Large; Additional Information - Dimension: 11.40 in. L x 5.30 in. W
Additional Info: Dimension: 11.40 in. L x 5.30 in. W