PROTECTIVE INDUSTRIAL PRODUCTS #56AG566S

Chemical Resistant Gloves, Small, Green Coating, Support, Abrasion, Cut, Tear, Puncture Resistant

SKU: 61631401418
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical Resistant Gloves
Size: Small
Color: Green Coating
Lining: Cotton
Cuff Type: Straight
Palm Type: Nitrile Coated
Glove Style: Support
Back: Nitrile Coated
Description
Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Support, Abrasion, Cut, Tear, Puncture Resistant; Palm - Nitrile Coated, MicroFinish Grip ; Back - Nitrile Coated; Cuff - Straight; Color - Green Coating; Lining - Cotton; Size - Small; Additional Information - Dimension: 12.00 in. L x 4.10 in. W
Additional Info: Dimension: 12.00 in. L x 4.10 in. W