Menu Search
General Purpose Gloves Chemical Resistant Gloves, Small, Blue, Support, Standard Weight, Grease, Oil Resistant
PROTECTIVE INDUSTRIAL PRODUCTS #563185S

Chemical Resistant Gloves, Small, Blue, Support, Standard Weight, Grease, Oil Resistant

SKU # 61631403418
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Chemical Resistant Gloves
Size: Small
Color: Blue
Lining: Cotton Jersey
Cuff Type: Knit Wrist
Palm Type: Nitrile
Glove Style: Support
Back: Nitrile

Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Support, Standard Weight, Grease, Oil Resistant; Palm - Nitrile, Smooth Textured ; Back - Nitrile; Cuff - Knit Wrist; Color - Blue; Lining - Cotton Jersey; Size - Small; Additional Information - Dimension: 10.40 in. L x 4.60 in. W

Additional Info: Dimension: 10.40 in. L x 4.60 in. W