Chemical Resistant Gloves, Small, Blue, Support, Light Weight, Grease, Oil Resistant, Nitrile Back

SKU: 61631400621
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Chemical Resistant Gloves
Size: Small
Color: Blue
Lining: Cotton Interlock
Cuff Type: Knit Wrist
Palm Type: Nitrile
Glove Style: Support
Back: Nitrile
Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Support, Light Weight, Grease, Oil Resistant; Palm - Nitrile, Textured Grip; Back - Nitrile; Cuff - Knit Wrist; Color - Blue; Lining - Cotton Interlock; Size - Small; Additional Information - Dimension: 9.60 in. L x 3.90 in. W
Additional Info: Dimension: 9.60 in. L x 3.90 in. W