Menu Search
General Purpose Gloves Chemical Resistant Gloves, Men's, Yellow, Support, Gauntlet Cuff, Jersey Lining, PVC Back
PROTECTIVE INDUSTRIAL PRODUCTS #588040Y

Chemical Resistant Gloves, Men's, Yellow, Support, Gauntlet Cuff, Jersey Lining, PVC Back

SKU # 61631400663
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Chemical Resistant Gloves
Size: Men's
Color: Yellow
Lining: Jersey
Cuff Type: Gauntlet
Palm Type: Smooth Single Dipped PVC
Glove Style: Support
Back: PVC

Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Support; Palm - Smooth Single Dipped PVC; Back - PVC ; Cuff - Gauntlet; Color - Yellow; Lining - Jersey; Size - Men's; Additional Information - Dimension: 14.00 in. L x 5.00 in. W

Additional Info: Dimension: 14.00 in. L x 5.00 in. W