PROTECTIVE INDUSTRIAL PRODUCTS #587315

Chemical Resistant Gloves, Men's, Hi-Vis Orange, Support, Safety Cuff, Foam Lining, PVC Back

SKU: 61631402140
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical Resistant Gloves
Size: Men's
Color: Hi-Vis Orange
Lining: Foam
Cuff Type: Safety
Palm Type: Dip PVC
Glove Style: Support
Back: PVC
Description
Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Support; Palm - Dip PVC, Crystal Grip; Back - PVC; Cuff - Safety; Color - Hi-Vis Orange; Lining - Foam; Size - Men's; Additional Information - Dimension: 10.60 in. L x 5.30 in. W
Additional Info: Dimension: 10.60 in. L x 5.30 in. W