PROTECTIVE INDUSTRIAL PRODUCTS #587313

Chemical Resistant Gloves, Men's, Brown/Hi-Vis Orange, Support, Knit Wrist Cuff, Foam Lining

SKU: 61631402139
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical Resistant Gloves
Size: Men's
Color: Brown/Hi-Vis Orange
Lining: Foam
Cuff Type: Knit Wrist
Palm Type: Smooth Dipped PVC
Glove Style: Support
Back: PVC
Description
Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Support; Palm - Smooth Dipped PVC; Back - PVC; Cuff - Knit Wrist; Color - Brown/Hi-Vis Orange; Lining - Foam; Size - Men's; Additional Information - Dimension: 11.00 in. L x 5.50 in. W
Additional Info: Dimension: 11.00 in. L x 5.50 in. W