Menu Search
General Purpose Gloves Chemical Resistant Gloves, Men's, Black, Support, Abrasion, Cut, Tear, Puncture Resistant, PVC Back
PROTECTIVE INDUSTRIAL PRODUCTS #588140DD

Chemical Resistant Gloves, Men's, Black, Support, Abrasion, Cut, Tear, Puncture Resistant, PVC Back

SKU # 61631400645
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Chemical Resistant Gloves
Size: Men's
Color: Black
Lining: Cotton Interlock
Cuff Type: Gauntlet
Palm Type: Double Dipped PVC
Glove Style: Support
Back: PVC

Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Support, Abrasion, Cut, Tear, Puncture Resistant; Palm - Double Dipped PVC, Sandy Grip ; Back - PVC; Cuff - Gauntlet; Color - Black; Lining - Cotton Interlock; Size - Men's; Additional Information - Dimension: 14.00 in. L x 5.00 in. W

Additional Info: Dimension: 14.00 in. L x 5.00 in. W