PROTECTIVE INDUSTRIAL PRODUCTS #592160M

Chemical Resistant Gloves, Medium, Yellow, Liquid, Oil Resistant, Slip-On, Pinked Cuff

SKU: 61631400477
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical Resistant Gloves
Size: Medium
Color: Yellow
Lining: Lined
Cuff Type: Slip-On
Palm Type: Cotton Jersey
Glove Style: Liquid
Back: Cotton Jersey
Manufacturer Series: Economy Grade
Description
Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Liquid, Oil Resistant; Palm - Cotton Jersey, Textured Vinyl Coated; Back - Cotton Jersey; Cuff - Slip-On, Pinked; Color - Yellow; Lining - Lined; Size - Medium; Additional Information - Dimension: 9.40 in. L x 4.50 in. W; Manufacturer Series - Economy Grade
Additional Info: Dimension: 9.40 in. L x 4.50 in. W