PROTECTIVE INDUSTRIAL PRODUCTS #56-633/M

Chemical Resistant Gloves, Medium, Green Shell, Black Coating, Gauntlet Cuff, HPPE Lining

SKU: 61631415972
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: ANSI Level 3
Size: Medium
Color: Green Shell
Lining: HPPE
Cuff Type: Gauntlet
Palm Type: Nitrile Blended Coated
Glove Style: Abrasion
Back: Nitrile Blended Coated
Description
MaxiChem Cut is designed and developed for those working with chemicals while also requiring a level of cut protection.
Additional Info: Dimension: 12.00 in. L x 4.30 in. W