Menu Search
General Purpose Gloves Chemical Resistant Gloves, Medium, Blue, Support, Standard Weight, Grease, Oil Resistant

PROTECTIVE INDUSTRIAL PRODUCTS #563151M

Chemical Resistant Gloves, Medium, Blue, Support, Standard Weight, Grease, Oil Resistant

SKU #61631400606
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Chemical Resistant Gloves
Size: Medium
Color: Blue
Lining: Cotton Jersey
Cuff Type: Knit Wrist
Palm Type: Nitrile
Glove Style: Support
Back: Nitrile

Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Support, Standard Weight, Grease, Oil Resistant; Palm - Nitrile, Smooth Textured ; Back - Nitrile; Cuff - Knit Wrist; Color - Blue; Lining - Cotton Jersey; Size - Medium; Additional Information - Dimension: 9.40 in. L x 4.40 in. W

Additional Info: Dimension: 9.40 in. L x 4.40 in. W