Menu Search
General Purpose Gloves Chemical Resistant Gloves, Medium, Blue, Open Wrist Cuff, Seamless Interlock Lining
PROTECTIVE INDUSTRIAL PRODUCTS #588656M

Chemical Resistant Gloves, Medium, Blue, Open Wrist Cuff, Seamless Interlock Lining

SKU # 61631400685
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Chemical Resistant Gloves
Size: Medium
Color: Blue
Lining: Seamless Interlock
Cuff Type: Open Wrist
Palm Type: Rough Coated 85 Percent PVC
Glove Style: Support
Back: Rough Coated 85 Percent PVC

Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Support, Abrasion, Cold, Cut, Liquid, Oil, Tear, Puncture Resistant; Palm - Rough Coated 85 Percent PVC, 15 Percent Cotton; Back - Rough Coated 85 Percent PVC, 15 Percent Cotton; Cuff - Open Wrist; Color - Blue; Lining - Seamless Interlock; Size - Medium; Additional Information - Dimension: 11.80 in. L x 4.20 in. W

Additional Info: Dimension: 11.80 in. L x 4.20 in. W