Menu Search
General Purpose Gloves Chemical Resistant Gloves, Large, Yellow, Support, Ultra Light Weight, Abrasion, Cut Resistant

PROTECTIVE INDUSTRIAL PRODUCTS #563975L

Chemical Resistant Gloves, Large, Yellow, Support, Ultra Light Weight, Abrasion, Cut Resistant

SKU #61631403400
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Chemical Resistant Gloves
Size: Large
Color: Yellow
Lining: Interlock
Cuff Type: Knit Wrist
Palm Type: Nitrile
Glove Style: Support
Back: Nitrile

Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Support, Ultra Light Weight, Abrasion, Cut Resistant; Palm - Nitrile, Textured Grip; Back - Nitrile; Cuff - Knit Wrist; Color - Yellow; Lining - Interlock ; Size - Large; Additional Information - Dimension: 10.80 in. L x 4.80 in. W

Additional Info: Dimension: 10.80 in. L x 4.80 in. W