PROTECTIVE INDUSTRIAL PRODUCTS #563180L

Chemical Resistant Gloves, Large, Green, Support, Ultra Light Weight, Abrasion, Cut Resistant

SKU: 61631400633
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Chemical Resistant Gloves
Size: Large
Color: Green
Lining: Cotton Interlock
Cuff Type: Knit Wrist
Palm Type: Nitrile
Glove Style: Support
Back: Nitrile
Description
Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Support, Ultra Light Weight, Abrasion, Cut Resistant; Palm - Nitrile, Smooth Textured ; Back - Nitrile; Cuff - Knit Wrist; Color - Green; Lining - Cotton Interlock; Size - Large; Additional Information - Dimension: 10.90 in. L x 4.50 in. W
Additional Info: Dimension: 10.90 in. L x 4.50 in. W