Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #592115L

Economy Chemical Resistant Gloves, Large, Gray, Yellow, Liquid, Oil Resistant, Pinked, Straight Cuff

SKU # 61631400470
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chemical Resistant Gloves
Size: Large
Color: Gray
Lining: Lined
Cuff Type: Pinked
Palm Type: Cotton Jersey
Glove Style: Liquid
Back: Cotton Jersey

Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Liquid, Oil Resistant; Palm - Cotton Jersey, Textured Vinyl Coated; Back - Cotton Jersey; Cuff - Pinked, Straight; Color - Gray, Yellow; Lining - Lined; Size - Large; Additional Information - Dimension: 9.40 in. L x 4.90 in. W; Manufacturer Series - Economy Grade

Additional Info: Dimension: 9.40 in. L x 4.90 in. W