Menu Search
General Purpose Gloves Chemical Resistant Gloves, Large, Gray, Support, Abrasion, Cut, Tear, Puncture Resistant

PROTECTIVE INDUSTRIAL PRODUCTS #56AG585L

Chemical Resistant Gloves, Large, Gray, Support, Abrasion, Cut, Tear, Puncture Resistant

SKU #61631401424
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Chemical Resistant Gloves
Size: Large
Color: Gray
Lining: 15 ga Seamless Polyester/Cotton Interlock
Cuff Type: Straight
Palm Type: Nitrile Coated
Glove Style: Support
Back: Nitrile Coated

Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Support, Abrasion, Cut, Tear, Puncture Resistant; Palm - Nitrile Coated, MicroFinish Grip ; Back - Nitrile Coated; Cuff - Straight; Color - Gray; Lining - 15 ga Seamless Polyester/Cotton Interlock; Size - Large; Additional Information - Dimension: 10.00 in. L x 4.70 in. W

Additional Info: Dimension: 10.00 in. L x 4.70 in. W