Menu Search
General Purpose Gloves Chemical Resistant Gloves, Large, Blue, Pinked Cuff, Seamless Interlock Lining
PROTECTIVE INDUSTRIAL PRODUCTS #588655L

Chemical Resistant Gloves, Large, Blue, Pinked Cuff, Seamless Interlock Lining

SKU # 61631400682
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Chemical Resistant Gloves
Size: Large
Color: Blue
Lining: Seamless Interlock
Cuff Type: Pinked
Palm Type: Rough Coated PVC
Glove Style: Support
Back: Rough Coated PVC

Multi-Purpose Gloves: Type - Chemical Resistant Gloves; Glove Style - Support, Abrasion, Cold, Cut, Liquid, Oil, Tear, Puncture Resistant; Palm - Rough Coated PVC, Cotton; Back - Rough Coated PVC, Cotton; Cuff - Pinked; Color - Blue; Lining - Seamless Interlock; Size - Large; Additional Information - Dimension: 10.00 in. L x 4.40 in. W

Additional Info: Dimension: 10.00 in. L x 4.40 in. W