PROTECTIVE INDUSTRIAL PRODUCTS #122169XS

Anti-Vibration Gloves with Shock Absorbing Pad, X-Small, Beige/Gray, Slip-On Cuff

SKU: 61631401604
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Anti-Vibration Gloves
Size: X-Small
Color: Beige/Gray
Lining: Unlined
Cuff Type: Slip-On
Palm Type: Top Grain Cowhide Leather
Back: Split Leather
Manufacturer Series: B/C Grade
Description
Multi-Purpose Gloves: Type - Anti-Vibration Gloves; Palm - Top Grain Cowhide Leather; Back - Split Leather; Cuff - Slip-On; Color - Beige/Gray; Lining - Unlined; Size - X-Small; Additional Information - Dimension: 8.50 in. L x 4.30 in. W; Manufacturer Series - B/C Grade
Additional Info: Dimension: 8.50 in. L x 4.30 in. W