PROTECTIVE INDUSTRIAL PRODUCTS #44-3445/L

ANSI Level 3, Abrasion, Tear, Puncture Resistant, Reinforced Thumb, Large

SKU: 61631495381
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: ANSI Level 3
Size: Large
Color: Black/Blue
Lining: Lined
Cuff Type: Continuous Knit, Brown Hem
Palm Type: Engineered Yarn, Premium Micro-Foam Nitrile Dotted
Glove Style: Abrasion, Tear, Puncture Resistant, Reinforced Thumb
Back: Engineered Yarn
Manufacturer Series: MaxiCut Ultra DT