Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #95-808

Work Gloves, Men's, Brown, Straight Thumbs, Regular Weight, Knit Wrist Cuff, Unlined

SKU # 61631400423
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Men's
Color: Brown
Color Family: Brown
Lining: Unlined
Cuff Type: Knit Wrist
Palm Type: 60 Percent Cotton
Glove Style: Straight Thumbs
Back: 60 Percent Cotton

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Straight Thumbs, Regular Weight; Palm - 60 Percent Cotton, 40 Percent Polyester Jersey; Back - 60 Percent Cotton, 40 Percent Polyester Jersey; Cuff - Knit Wrist; Color - Brown; Lining - Unlined; Size - Men's; Additional Information - Dimension: 10.20 in. L x 5.10 in. W

Additional Info: Dimension: 10.20 in. L x 5.10 in. W