You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #95606B

Work Gloves, Men's, Brown, Straight Thumbs, Medium Weight, Knit Wrist Cuff, Unlined

SKU # 61631400438
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Men's
Color: Brown
Color Family: Brown
Lining: Unlined
Cuff Type: Knit Wrist
Palm Type: Cotton/Polyester Jersey
Glove Style: Straight Thumbs
Back: Cotton/Polyester Jersey

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Straight Thumbs, Medium Weight; Palm - Cotton/Polyester Jersey; Back - Cotton/Polyester Jersey; Cuff - Knit Wrist; Color - Brown; Lining - Unlined; Size - Men's; Additional Information - Coating Material: Uncoated, Dimension: 10.80 in. L x 4.50 in. W

Additional Info: Coating Material: Uncoated, Dimension: 10.80 in. L x 4.50 in. W