You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #36-C330PD/S

Unisex Work Gloves, Small, White, Black Dots, Heavy Weight, Seamless Knit Wrist, Yellow Hem Cuff

SKU # 61631400268
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Small
Color: White
Color Family: White
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 7 ga Cotton/Polyester
Glove Style: Heavy Weight
Back: 7 ga Cotton/Polyester

Additional Info: Dimension: 8.90 in. L x 3.90 in. W