You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #35-CB110/S

Unisex Work Gloves, Small, Bleach White, Medium Weight, Seamless Knit Wrist, Yellow Hem Cuff

SKU # 61631400244
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Small
Color: Bleach White
Color Family: White
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 7 ga Cotton/Polyester
Glove Style: Medium Weight
Back: 7 ga Cotton/Polyester

Additional Info: Coating Material: Uncoated, Dimension: 8.90 in. L x 3.70 in. W