You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #43-752S

Unisex Hot Mill Gloves, Small, Ambidextrous, Seamless Knit Open Wrist Cuff, Lined

SKU # 61631401916
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hot Mill Gloves
Size: Small
Lining: Lined
Cuff Type: Seamless Knit Open Wrist
Palm Type: 24 oz Cotton/Nuaramid
Glove Style: Ambidextrous
Back: 24 oz Cotton/Nuaramid