Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #43-570S

Unisex Hot Mill Gloves, Small, Ambidextrous, Seamless Knit Open Wrist Cuff, Cotton Lining

SKU # 61631401906
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hot Mill Gloves
Size: Small
Lining: Cotton
Cuff Type: Seamless Knit Open Wrist
Palm Type: 24 oz Nuaramid
Glove Style: Ambidextrous
Back: 24 oz Nuaramid

Multi-Purpose Gloves: Type - Hot Mill Gloves; Glove Style - Ambidextrous; Palm - 24 oz Nuaramid, EverGrip Nitrile Coated; Back - 24 oz Nuaramid; Cuff - Seamless Knit Open Wrist; Lining - Cotton; Size - Small