You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #75-2026/M

Premium Unisex Heat Protection Gloves, Medium, Beige/Gray, Gunn-Cut, Wing Thumbs, Unlined

SKU # 61631400560
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Welders Gloves
Size: Medium
Color: Beige/Gray
Color Family: Beige/Gray
Lining: Unlined
Cuff Type: Leather Gauntlet
Palm Type: Top Grain Cowhide Leather
Glove Style: Gunn-Cut
Back: Top Grain Cowhide Leather

Additional Info: Kevlar Stitching, Dimension: 12.60 in. L x 5.00 in. W