You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #836663XS

Men's Work Gloves, X-Small, Green/Pink Back, Gunn-Cut, Wing Thumbs, Cotton Lining, Canvas Back

SKU # 61631400755 Manufacturer Series: B Grade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: X-Small
Color: Green/Pink Back
Color Family: Green/Pink
Lining: Cotton
Cuff Type: Rubberized Gauntlet
Palm Type: Split Cowhide Leather
Glove Style: Gunn-Cut
Back: Canvas

Additional Info: Dimension: 10.70 in. L x 4.40 in. W