Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #84-7632/S

Men's Work Gloves, Small, Gray, Blue/Black/Red Striped Back, Gunn-Cut, Wing Thumbs, Cotton Lining

SKU # 61631400775 Manufacturer Series: C Grade
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Small
Color: Gray
Color Family: Gray
Lining: Cotton
Cuff Type: Rubberized Gauntlet
Palm Type: Split Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric

Additional Info: Nylon Stitching, Dimension: 11.30 in. L x 4.70 in. W