You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #60-3105/M

Men's Work Gloves, Medium, Blue, Clute Cut, Straight Thumbs, Abrasion, Cut, Tear, Puncture

SKU # 61631400583
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Medium
Color: Blue
Color Family: Blue
Lining: Cotton Interlock
Cuff Type: Slip-On
Palm Type: Fully Laminated Nitrile Coated
Glove Style: Clute Cut
Back: Fully Laminated Nitrile Coated

Additional Info: Dimension: 9.20 in. L x 4.30 in. W