Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #94-924I

Economy Hot Mill Gloves, Men's, Off-White, Clute Pattern, Straight Thumbs, Band Top Cuff, Unlined

SKU # 61631400411
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hot Mill Gloves
Size: Men's
Color: Off White
Color Family: White
Lining: Unlined
Cuff Type: Band Top
Palm Type: 24 oz Cotton Canvas
Glove Style: Clute Pattern
Back: 24 oz Cotton Canvas

Multi-Purpose Gloves: Type - Hot Mill Gloves; Glove Style - Clute Pattern, Straight Thumbs; Palm - 24 oz Cotton Canvas; Back - 24 oz Cotton Canvas; Cuff - Band Top; Color - Off-White; Lining - Unlined; Size - Men's; Additional Information - Double Layer Palm and Back, Dimension: 10.30 in. L x 5.50 in. W; Manufacturer Series - Economy Grade

Additional Info: Double Layer Palm and Back, Dimension: 10.30 in. L x 5.50 in. W