Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #41-011L

Gloves, Insulated, Large, Lined

SKU # 61631404966
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Gloves
Size: Large
Color: Black
Color Family: Black
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 7 ga Acrylic
Glove Style: Ambidextrous
Back: 7 ga Acrylic