You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #78-7863B/XL

Gloves, Insulated Driver, X-Large

SKU # 61631400991 Manufacturer Series: Regular Grade
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Gloves
Size: X-Large
Color: Blue
Color Family: Blue
Lining: Fleece Pile
Cuff Type: Rubberized Safety
Palm Type: Split Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric

Additional Info: Dimension: 11.50 in. L x 5.50 in. W