You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #78-3927KW/XL

Premium Gloves, Insulated Driver, X-Large

SKU # 61631400986
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Gloves
Size: X-Large
Color: White
Color Family: White
Lining: Thinsulate
Cuff Type: Knit Wrist
Palm Type: Pigskin Leather
Glove Style: Gunn-Cut
Back: Fabric

Additional Info: Dimension: 11.00 in. L x 5.80 in. W