You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #32-747/XL

Gloves, General Purpose, X-Large

SKU # 61631404571
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Gloves
Size: X-Large
Color: Black
Color Family: Black
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: Nylon
Glove Style: Abrasion
Back: Nylon

Additional Info: Dimension: 10.20 in. L x 4.10 in. W